Beli bearing packer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Bearing PackerDeskripsi:Bearing packer Contamination free grease filling The SKF bearing packer, VKN 550, is a sturdy, easy-to-use, efficient and effective bearing grease packer. The SKF bearing packer can also be used in combination with a standard grease gun, air-operated grease pump or grease filler pump. - Flushes the grease between the rolling elements where it matters most, prolonging the bearing service life. - Closed system and the cover lid prevent ingress of dirt virtually eliminating contamination - Allows the operator to pre-fill bearings with grease in a quick and clean way - Prevents unnecessary grease loss - Economical and environmentally friendlyatribut:
- Material: Zinc Plated, Metal Finish
- Suitable Greases: Approved for all SKF greases
- Other Greases: NLGI class 000 to 2
- Inner Diameter D (mm): 19 to 120
- Outer Diameter d (mm): Max. 200
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- Lincoln Bearing PackerDeskripsi:Bearing Packers can help to pack grease in open race bearings. Some include a grease pump for attaching to a large drum. Others are designed to use with a hand grease gun. Packers are available with various capacities.atribut:
- UNSPSC: 27112901
- Mitsuboshi Standard V-Belt Red Type-B (100 to 199inch) (Vanbelt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: B
- Material: Rubber
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Minimum Pulley Diameter (mm): 118 (90)
- Maximum Speed (m/s): 30
- Distance Down to Pitch Line (mm): 5.5
- Pitch Width (mm): 12.5
- Polaroid Super Telephoto Lensatribut:
- Diameter: 35mm
- Color: Sky Blue
- Magnification: 5x
- Structure: 3 Element
- Angle of View: 25°
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- LAVOR Cold Water High Pressure Cleaners COLUMBIA (Mesin Cuci Tekanan Tinggi)atribut:
- Rotation Speed (rpm): 1450 RPM
- SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- SKF Double Row Angular Contact Ball Bearing A/C3 Type (Laher)Deskripsi:Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
- Panduit Ferrule (Terminal Ujung Kabel)Deskripsi:These ferrules have insulation around their barrel that helps prevent wire strands from falling out, deter accidental touch, and protect the connection from short circuits, deterioration, and corrosion damage.atribut:
- UNSPSC: 27121703
- Barrel Finish: Tin Plated
- Barrel Material: Copper
- Compatible with Product Type: Terminal Block
- Contact Finish: Tin
- Contact Material: Copper
- Ferrule Material: Copper
- Max. Conductors: 1
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- Phoenix Contact D-SUB Bus ConnectorDeskripsi:D-SUB connector, 15-pos. female connector, one cable entry < 35°, universal type for all systems, pin assignment: 1, 2, 3, , 14, 15 to screw connection terminal block
- Schneider Electric Black Selector SwitchDeskripsi:This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete selector switch comes with a black standard handle. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It has 2 operating positions and operates with a stay-put mechanism. It has 1 NO and 1 NC contact with slow-break operation. This metal selector switch comes with chromium plated metal bezel. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.atribut:
- Bezel Material: Chromium plated metal
- Contact Operation: Slow-break
- Device Mounting: Fixing Hole
- Device Short Name: XB4
- Dust Zone: Zone 21 - 22
- Embedding Depth (mm): 43
- Fixing Center (mm): >= 30x40 (support panel)
- Fixing Collar Material: Zamak
- Fixing Hole Diameter (mm): 22.5 (22.3 +0.4/0 conforming to IEC 60947-1)
- Head Type: Standard
- Marking: Ex tb IIIC
- Mounting Diameter (mm): 22
- Operator Profile: Black standard handle
- Product Range: Harmony XB4
- Product or Component Type: Complete selector switch
- Resistance to High Pressure Washer (Pa): 7000000 at 55°C, distance : 0.1m
- Shape of Signaling Unit Head: Round
- Type of Operator: Stay put
- LAVOR High Pressure Cleaner Cold Water ProfessionalDeskripsi:Equipped with: - Three steel pistons, brass axial pump head with built-in by-pass valve. - Total Stop. - Suction and delivery S. S. valves. - Detergent built-in tank for indirect suction. - Power cable holder. - Accessory holder. - Ergonomic handle. - 1L detergent tank.
- KRISBOW Welding Helmet (Helm Las)Deskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Daftar Harga bearing packer Terbaru October 2026
| SKF Bearing Packer | Rp7.699.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| Lincoln Bearing Packer | Rp9.799.900 |
| Mitsuboshi Standard V-Belt Red Type-B (100 to 199inch) (Vanbelt) | Rp119.900 |
| Polaroid Super Telephoto Lens | Rp119.900 |
| Panduit Ferrule Terminal with Insulation Single Wire Din Standard (Skun) | Rp309.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| LAVOR Cold Water High Pressure Cleaners COLUMBIA (Mesin Cuci Tekanan Tinggi) | Rp28.999.900 |
| SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder) | Rp2.199.900 |
| SKF Double Row Angular Contact Ball Bearing A/C3 Type (Laher) | Rp729.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/czP104062467-2.jpg)

%20(Vanbelt)/2bP103751083-1.jpg)

/P102950450-1.jpg)
/qoP104064960-3.jpg)
/P102274668-2.jpg)
/nuP104077858-7.jpg)
/SKF%20Double%20Row%20Angular%20Contact%20Ball%20Bearing%20A%2FC3%20Type%20(Laher)/q0P104078936-3.jpg)
/a5P109758365-11.jpg)
/boP104063420-3.jpg)
/2wP103209104-1.jpg)
/94P104068328-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/KRISBOW%20Baju%20Pelampung/fsP101517568-6.jpg)



%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Tipe%20Cover/Topeng%20Las%20Genggam/KRISBOW%20Welding%20Helmet%20(Helm%20Las)/3dP101518121-7.jpg)
/3cP104062120-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)